Beli duct tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Length (m): 10
- Product Type: 48
- NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)atribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
- G Tape Duct Tape (Lakban AC)atribut:
- Thickness (mm): 0.18
- Nashua Duct Tape (Lakban Kain / Lakban Serbaguna)atribut:
- Tape Width (mm): 48
- Saeki Duct Tape without Adhesive (Lakban AC)atribut:
- Length (m): 20
- Size (mm): 0.18x45
- JTC Dr. 6Pt Impact Socket (Mata Sock Impact)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material: Chrome Molybdenum steel
- Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem)atribut:
- Width (mm): 44
- Length (m): 20
- INABA DENKO Duct Tape without Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.atribut:
- Thickness: 0.12mm
- Material: PVC
- Non Brand Metalizing Tape for AC (Lakban Metal)atribut:
- Width (mm): 48
- Tateyama Duct Tape (Lakban AC)atribut:
- Thickness (mm): 0.18
- Lenght (mm): 15000
- Widht (mm): 50
- Gorilla Duct & Repair Tape (Lakban Bening / Lakban Perbaikan)Deskripsi:NSF-listed sanitary friction-ring stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are used in food-service areas, food-manufacturing facilities, cleanrooms, and similar environments where sanitary conditions must be maintained. The casters have double ball swivel bearings that allow them to swivel smoothly.
- 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)Deskripsi:Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.atribut:
- Adhesive Type: Synthetic Rubber
- Backing Material: Polyethylene over cloth scrim
- Size (mmxm): 48x22.9
- ER TAPE Duct & Repair Tape (Lakban Hitam / Lakban Serbaguna)Deskripsi:Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.atribut:
- Brand and Series: ER TAPE
- Common Industry: Automotive; Electronics; General Maintenance & Repair
- Environment: Indoor and Outdoor
- Maximum Tape Performance Temperature (°C): 200
- Minimum Tape Performance Temperature (°C): -40
- Standards: MIL-SPEC CID-A-A-59163; UL 510
- Tape Adhesive Material: Silicone
- Tape Backing Material: Silicone Rubber
- Tape Brand: ER TAPE
- Tape Sub-Type: Self-Fusing Tape
- Tape Tensile Strength (lbs/inch): 700
- Temperature Range (°C): -40 to 200
- Polyken Duct Tape (Lakban Segel)atribut:
- UNSPSC: 31160000
Daftar Harga duct tape Terbaru November 2026
| INABA DENKO Duct Tape Adhesive (Lakban AC) | Rp68.900 |
| 3M Duct Tape (Lakban Hitam / Lakban Serbaguna) | Rp31.900 |
| NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip) | Rp36.900 |
| G Tape Duct Tape (Lakban AC) | Rp9.900 |
| Saeki Duct Tape with Adhesive (Lakban AC) | Rp18.900 |
| Nashua Duct Tape (Lakban Kain / Lakban Serbaguna) | Rp71.900 |
| Saeki Duct Tape without Adhesive (Lakban AC) | Rp16.900 |
| JTC Dr. 6Pt Impact Socket (Mata Sock Impact) | Rp56.900 |
| Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem) | Rp70.900 |
| INABA DENKO Duct Tape without Adhesive (Lakban AC) | Rp40.900 |
Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)



















































































































































/P102166079-1.jpg)
/P102069493-1.jpg)
/P101005702-1.jpg)
/45P110024149-1.jpg)
/23P110462075-1.jpg)
/1nP108306059-1.jpg)
/mvP114593823-1.jpg)
/obP101532875-12.jpg)
/htP111987641-2.jpg)
/P102166086-1.jpg)
/9fP107531339-1.jpg)
/3dP110024121-1.jpg)
/07P109362007-6.jpg)
/6zP105468251-1.jpg)
/rbP109361983-11.jpg)

/a5P111652365-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)